DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

Architectural Electric Heater, 48 In. L

DAYTON| Zoro #: G1991473| Mfr #: 3TKC6

$646.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1991473 Mfr #: 3TKC6
Hz: 60Phase: 1
Item: Electric Baseboard HeaterWatts: 1000
Amps AC: 4.2Color: Aluminum
Mounting Type: Floor/Optional PedestalHousing Material: Aluminum
Length: 48"Height: 6"
Housing Style: ConventionalDepth: 3-5/8"
Primary Application: ArchitecturalBtuH Output: 3412
Country of Origin (subject to change): United States

Product Description

Electric Baseboard Heater, Conventional, Architectural, Heater Voltage 240VAC, 1 Phase, BtuH Output 3412, Mounting Type Floor/Optional Pedestal, Length 48 In., Depth 3-5/8 In., Height 6 In., 60 Hz, 1000 Watts, 4.2 Amps AC, Color Aluminum, Housing Material Aluminum

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.