Architectural Electric Heater, 60 In. L

DAYTON |Zoro #: G1516821|Mfr #: 3TKC8

$729.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1516821 Mfr #: 3TKC8
Hz: 60Phase: 1
Item: Electric Baseboard HeaterWatts: 1250
Voltage: 240Amps AC: 5.2
Color: AluminumHeight: 6"
BtuH Output: 4265Depth: 3-5/8"
Mounting Type: Floor/Optional PedestalHousing Material: Aluminum
Length: 60"Housing Style: Conventional
Primary Application: ArchitecturalCountry of Origin (subject to change): United States

Product Description

Electric Baseboard Heater, Conventional, Architectural, Voltage 240, 1 Phase, BtuH Output 4265, Mounting Type Floor/Optional Pedestal, Length 60 In., Depth 3-5/8 In., Height 6 In., 60 Hz, 1250 Watts, 5.2 Amps AC, Color Aluminum, Housing Material Aluminum

Product Reviews

Save 15% when you sign up for Z-mail.