Architectural Electric Heater, Aluminum

DAYTON| Zoro #: G1794755| Mfr #: 2KMK4

$396.53 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1794755 Mfr #: 2KMK4
Hz: 60Phase: 1
Item: Electric Baseboard HeaterWatts: 750
Amps AC: 6.25Color: Aluminum
Height: 6"Housing Style: Conventional
Depth: 3-5/8"Primary Application: Architectural
BtuH Output: 2559Mounting Type: Floor/Optional Pedestal
Housing Material: AluminumLength: 36"
Country of Origin (subject to change): United States

Product Description

Electric Baseboard Heater, Conventional, Architectural, Heater Voltage 120VAC, 1 Phase, BtuH Output 2559, Mounting Type Floor/Optional Pedestal, Length 36 In., Depth 3-5/8 In., Height 6 In., 60 Hz, 750 Watts, 6.25 Amps AC, Color Aluminum, Housing Material Aluminum

Product Reviews

Save 15%. Sign up for Z-mail.