1060 CFM Gable Mount Attic Fan, 120V

DAYTON| Zoro #: G1534881| Mfr #: 7F666

$249.21 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1534881 Mfr #: 7F666
Hz: 60Dome Material: -
Includes: ThermostatThermostat Temp. (Deg. F): 90 to 130
Dome Dia. (In.): -Item: Attic Ventilator
Voltage: 120Type: Thermostatically Controlled 16" Gable Mount with Guard Only
HP: 1/20Amps: 1.0
RPM: 1550CFM @ 0.000-In. SP: 1060
CFM @ 0.125-In. SP: 585Max. Attic Area (Sq.-Ft.): 1500
Free Air Intake Required (Sq.-Ft.): 3.5Opening Required (In.): 18-3/8 Dia.
Country of Origin (subject to change): United States

Product Description

Attic Ventilator, Thermostatically Controlled 16 In Gable Mount with Intake Guard, Voltage 120, CFM @ 0.000 Inch Static Pressure 1060, CFM @ 0.125 Inch Static Pressure 585, 1.9 Amps, Opening Required 18 3/8 Inches, Blade Diameter 16 Inches, Includes Thermostat

Product Reviews

Save 15%. Sign up for Z-mail.