1095 CFM Gable Mount Attic Fan w/ Shutter, 120V

DAYTON| Zoro #: G1309287| Mfr #: 7F667

$302.33 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1309287 Mfr #: 7F667
Hz: 60Dome Material: -
Includes: ThermostatThermostat Temp. (Deg. F): 90 to 130
Dome Dia. (In.): -Item: Attic Ventilator
Voltage: 120Type: Thermostatically Controlled 16" Gable Mount with Shutter and Guard
HP: 1/20Amps: 1.0
RPM: 1550CFM @ 0.000-In. SP: 1095
CFM @ 0.125-In. SP: 720Max. Attic Area (Sq.-Ft.): 1500
Free Air Intake Required (Sq.-Ft.): 3.5Opening Required (In.): 16-3/4 H X 16-3/4 W
Country of Origin (subject to change): United States

Product Description

Attic Ventilator, Thermostatically Controlled 16 In Gable Mount with Shutter & Guard, Voltage 120, 60 Hz, CFM @ 0.000 Inch Static Pressure 1095 CFM, CFM @ 0.125 Inch Static Pressure 722, 1.9 Amps, Opening Required 17 x 17 Inches, Blade Diameter 16 Inches, CFM @ 0.250 Inch Static Pressure 722, Includes Thermostat

Product Reviews

Save 15%. Sign up for Z-mail.