KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Auxilary Contact, Definite Purpose, 2NC

DAYTON| Zoro #: G1324504| Mfr #: 6GNZ8

$7.73 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 220VAC/110VDC
Max. Contact Blocks (No.): 2
Item: Auxiliary Contact
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1324504 Mfr #: 6GNZ8
Voltage: 220VAC/110VDCMax. Contact Blocks (No.): 2
Item: Auxiliary ContactFor Use With: Dayton Definite Purpose Contactors
Number of NC Aux. Contacts: 2Mounting: Side
Number of Contacts: 2Number of NO Aux. Contacts: 0
Amps: 10Country of Origin (subject to change): China

Description

Auxilary Contact,Definite Purpose,2NC

Reviews