Dayton
AX22 Cogged V-Belt, 24" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # 3VU41
Zoro # G2997206
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section AX
- Industry Number AX22
- Number of Ribs 1
- Top Width 1/2"
- Thickness 5/16"
Explore More Products
- DAYTON B285 V-Belt, 286" Outside Length, 21/32" Top Width, 1 Ribs 13V810
- DAYTON CX101 Cogged V-Belt, 105" Outside Length, 7/8" Top Width, 1 Ribs 4FJ26
- DAYTON 4L500 V-Belt, 50" Outside Length, 1/2" Top Width, 1 Ribs 4L500
- DAYTON 4L740 V-Belt, 74" Outside Length, 1/2" Top Width, 1 Ribs 4L740
- DAYTON 2/B95 Banded V-Belt, 98-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs 3HEZ6
- DAYTON BX80 Cogged V-Belt, 83" Outside Length, 21/32" Top Width, 1 Ribs 6L286
- DAYTON 4/D540 Banded V-Belt, 543-1/8" Outside Length, 5" Top Width, 4 Ribs 11X846
- DAYTON 3/8V1320 Banded V-Belt, 133" Outside Length, 3" Top Width, 3 Ribs 13G117
- DAYTON 2/D120 Banded V-Belt, 126-1/8" Outside Length, 2-1/2" Top Width, 2 Ribs 11X772
- BANDO 686 mm Outside Length, 13 mm Top Width, 1 Ribs A25
- DAYTON 2/B158 Banded V-Belt, 161-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs 13G913
- Dayton Power Transmission Belts