SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

4-3/4" Square Axial Blower, 12VDC

DAYTON| Zoro #: G1036217| Mfr #: 5JME4

$45.29 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 4-3/4"Voltage: 12VDCMounting Position: Vertical
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1036217 Mfr #: 5JME4
Width: 4-3/4"Voltage: 12VDC
Mounting Position: VerticaldBA: 53.8
Amps: 0.82Housing Finish: Black Painted
Bearings: BallItem: Axial Blower
Watts: 9.8Housing Material: PBT Plastic
Mounting Eye O.C.: 4-1/8"Shape: Square
Max. Ambient Temp.: 158 Degrees FBlade Material: Polybutylene
Electrical Connections: 12" LeadsFan RPM: 2500
CFM @ 0.000-In. SP: 35.9Motor Insulation: Class A
Depth: 1-1/4"Height: 4-3/4"
Requires: -1Motor Type: DC
Standards: UL (E19455), cUL, CE, RoHSCountry of Origin (subject to change): China

Description

Axial Blower, Shape Square, CFM @ 0.000-In. SP 35.9, Voltage 12VDC, Amps 0.82, Watts 9.8, Electrical Connections 12 In. Leads, dBA 53.8, Bearings Ball, Hz -, Phase -, Fan RPM 2500, Height 4-3/4 In., Width 4-3/4 In., Depth 1-1/4 In., Mounting Position Vertical, Mounting Eye O.C. 4-1/8 In., Blade Material Polybutylene, Housing Material PBT Plastic, Housing Finish Black Painted, Requires -, Standards UL (E19455), cUL, CE, RoHS

Reviews