SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

4-3/4" Square Axial Blower, 230VAC

DAYTON| Zoro #: G1899073| Mfr #: 2RTD3

$49.43 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 230VACRequires: Cord Set (Not Included)Max. Ambient Temp.: 158 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1899073 Mfr #: 2RTD3
Voltage: 230VACRequires: Cord Set (Not Included)
Max. Ambient Temp.: 158 Degrees FThermal Protection: Impedance
Housing Material: AluminumMotor Insulation: Class A
CFM @ 0.000-In. SP: 22Watts: 18
Blade Material: PolybutyleneFan RPM: 2900
Shape: SquareStandards: UL Component Recognized for US and Canada, CE Certified and RoHS Compliant
Phase: 1dBA: 50
Amps: 0.11Motor Type: Shaded pole
Height: 4-3/4"Mounting Position: Horizontal
Item: Axial BlowerBearings: Sleeve
Hz: 60/50Mounting Eye O.C.: 4-1/8"
Width: 4-3/4"Electrical Connections: Terminals
Depth: 1-1/2"Housing Finish: Black Painted
Country of Origin (subject to change): China

Description

Axial Blower, Fan Shape Square, Mounting Eye O.C. - Fans 4-1/8 In., Fan Height 4-3/4 In., Fan Width 4-3/4 In., Fan Depth 1-1/2 In., CFM @ 0.000-In. SP 22, Fan Voltage 230VAC, Fan Watts 18.0, Electrical Connection - Fans Terminals, Fan dBA 50, Bearings Sleeve, Hz 60/50, Phase 1, Amps 0.11, Fan RPM 2900, Depth 1-1/2 In., Mounting Position Horizontal, Blade Material Polybutylene, Housing Material Aluminum, Housing Finish Black Painted

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews