SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

4-3/4" Square Axial Blower, 230VAC

DAYTON| Zoro #: G2197316| Mfr #: 2RTK4

$33.15 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 4-3/4"Phase: 1Voltage: 230VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2197316 Mfr #: 2RTK4
Width: 4-3/4"Phase: 1
Voltage: 230VACMounting Position: Horizontal
dBA: 33Amps: 0.07
Housing Finish: BlackBearings: Sleeve
Item: Axial BlowerFan RPM: 1400
Watts: 14Housing Material: PBT Plastic
Thermal Protection: ImpedanceMounting Eye O.C.: 4-1/6"
Shape: SquareMax. Ambient Temp.: 158 Degrees F
Blade Material: PolybutyleneElectrical Connections: 12" Leads
Hz: 60/50CFM @ 0.000-In. SP: 8.5
Motor Insulation: Class ADepth: 2-3/8"
Height: 5"Motor Type: Shaded pole
Standards: UL Component Recognized for US and Canada, CE Certified and RoHS CompliantCountry of Origin (subject to change): China

Description

Axial Blower, Shape Square, CFM @ 0.000-In. SP 8.5, Voltage 230VAC, Amps 0.07, Watts 14, Electrical Connections 12 In. Leads, dBA 33, Bearings Sleeve, Hz 60/50, Phase 1, Fan RPM 1400, Height 5 In., Width 4-3/4 In., Depth 2-3/8 In., Mounting Position Horizontal, Mounting Eye O.C. 4-1/6 In., Blade Material Polybutylene, Housing Material PBT Plastic, Housing Finish Black, Requires -, Standards UL Component Recognized for US and Canada, CE Certified and RoHS Compliant

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews