4-3/4" Square Axial Blower, 24VDC

DAYTON| Zoro #: G0762833| Mfr #: 5JME5

$51.14 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 4-3/4"
Voltage: 24VDC
Mounting Position: Vertical
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0762833 Mfr #: 5JME5
Width: 4-3/4"Voltage: 24VDC
Mounting Position: VerticaldBA: 53.8
Amps: 0.38Housing Finish: Black Painted
Bearings: BallItem: Axial Blower
Watts: 9.1Housing Material: PBT Plastic
Mounting Eye O.C.: 4-1/8"Shape: Square
Max. Ambient Temp.: 158 Degrees FBlade Material: Polybutylene
Electrical Connections: 12" LeadsFan RPM: 2500
CFM @ 0.000-In. SP: 35.9Motor Insulation: Class A
Depth: 1-1/4"Height: 4-3/4"
Motor Type: DCStandards: UL (E19455), cUL, CE, RoHS
Country of Origin (subject to change): China

Description

Axial Blower, Fan Shape Square, Mounting Eye O.C. - Fans 4-1/8 In., Fan Height 4-3/4 In., Fan Width 4-3/4 In., Fan Depth 1-1/4 In., CFM @ 0.000-In. SP 35.9, Fan Voltage 24VDC, Fan Watts 9.1, Electrical Connection - Fans 12 In. Leads, Fan dBA 53.8, Bearings Ball, Hz -, Phase -, Amps 0.38, Fan RPM 2500, Depth 1-1/4 In., Mounting Position Vertical, Blade Material Polybutylene, Housing Material PBT Plastic, Housing Finish Black Painted

Reviews