2-3/8" Square Axial Fan, 115VAC

$23.11 /ea
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thermal Protection: ImpedanceHousing Finish: Black PaintedHousing Material: PBT PlasticAxial Fan, Shape Square, CFM @ 0.000-In. SP 18, Voltage 115VAC, Amps 0.17, Watts 3.3, Electrical Connections 12 In. Leads, dBA 31, Bearings Zero Friction Air, Hz 60/50, Phase 1, Fan RPM 4200, Height 2-3/8 In., Width 2-3/8 In., Depth 1 In., Mounting Position Vertical or Horizontal, Mounting Eye O.C. 1-15/16 In., Blade Material Polybutylene, Housing Material PBT Plastic, Housing Finish Black Painted, Requires -, Standards UL Component Recognized for US and Canada, CE Certified and RoHS Compliant
Specifications
Zoro #: G1078375 Mfr #: 2RTE4 | |
Thermal Protection: Impedance | Housing Finish: Black Painted |
Housing Material: PBT Plastic | Blade Material: Polybutylene |
Voltage: 115VAC | Watts: 3.3 |
Motor Type: Shaded pole | Width: 2-3/8" |
Hz: 60/50 | Height: 2-3/8" |
Mounting Eye O.C.: 1-15/16" | dBA: 31 |
Depth: 1" | Bearings: Zero Friction Air |
Shape: Square | Motor Insulation: Class A |
Max. Ambient Temp.: 158 Degrees F | Phase: 1 |
Mounting Position: Vertical or Horizontal | Electrical Connections: 12" Leads |
Standards: UL Component Recognized for US and Canada, CE Certified and RoHS Compliant | Amps: 0.17 |
Item: Axial Fan | Fan RPM: 4200 |
CFM @ 0.000-In. SP: 18 | Country of Origin (subject to change): China |
Description
Axial Fan, Shape Square, CFM @ 0.000-In. SP 18, Voltage 115VAC, Amps 0.17, Watts 3.3, Electrical Connections 12 In. Leads, dBA 31, Bearings Zero Friction Air, Hz 60/50, Phase 1, Fan RPM 4200, Height 2-3/8 In., Width 2-3/8 In., Depth 1 In., Mounting Position Vertical or Horizontal, Mounting Eye O.C. 1-15/16 In., Blade Material Polybutylene, Housing Material PBT Plastic, Housing Finish Black Painted, Requires -, Standards UL Component Recognized for US and Canada, CE Certified and RoHS Compliant
Restrictions and Compliance
- *1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
- *2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.