KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

10" Round Axial Fan, 115VAC

DAYTON| Zoro #: G2176212| Mfr #: 2RTK9

$188.80 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Axial Fan
Bearings: Ball
Amps: 1.1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2176212 Mfr #: 2RTK9
Item: Axial FanBearings: Ball
Amps: 1.1Requires: Cord Set (Not Included)
Motor Insulation: Class ABlade Material: Polybutylene
Fan Dia.: 10"Mounting Eye O.C.: 9-11/16"
Phase: 1Housing Finish: Black
Housing Material: AluminumElectrical Connections: Terminals
Shape: ROUNDdBA: 70
Motor Type: PSCMounting Position: Vertical or Horizontal
Max. Ambient Temp.: 158 Degrees FWatts: 120
Voltage: 115VACFan RPM: 2900
Depth: 3-1/2"CFM @ 0.000-In. SP: 870
Standards: UL Component Recognized for US and Canada, CE Certified and RoHS CompliantHz: 60/50
Thermal Protection: AutoCountry of Origin (subject to change): China

Description

Axial Fan, Shape Round, Fan Dia. 10 In., CFM @ 0.000-In. SP 870, Voltage 115VAC, Amps 1.1, Watts 120, Electrical Connections Terminals, dBA 70, Bearings Ball, Hz 60/50, Phase 1, Fan RPM 2900, Depth 3-1/2 In., Mounting Position Vertical or Horizontal, Mounting Eye O.C. 9-11/16 In., Blade Material Polybutylene, Housing Material Aluminum, Housing Finish Black, Requires Cord Set (Not Included), Standards UL Component Recognized for US and Canada, CE Certified and RoHS Compliant

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews