3-1/8" Square Axial Fan, 115VAC

DAYTON| Zoro #: G0654525| Mfr #: 4WT40

$26.11 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shape: Square
Electrical Connections: 12" Leads
Thermal Protection: Impedance
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0654525 Mfr #: 4WT40
Shape: SquareElectrical Connections: 12" Leads
Thermal Protection: ImpedanceAmps: 0.13
Height: 3-1/8"Motor Type: Shaded pole
Voltage: 115VACHousing Material: Cast Aluminum
Bearings: SleevedBA: 35
Mounting Eye O.C.: 2-13/16"Width: 3-1/8"
Blade Material: Polybutylene TerephthalatePhase: 1
Max. Ambient Temp.: 158 Degrees FMounting Position: Vertical
Housing Finish: Black PaintedCFM @ 0.000-In. SP: 30
Hz: 60/50Fan RPM: 2750
Depth: 1-1/2"Motor Insulation: Class A
Item: Axial FanWatts: 12
Country of Origin (subject to change): China

Description

Axial Fan, Fan Shape Square, Mounting Eye O.C. - Fans 2-13/16 In., Fan Height 3-1/8 In., Fan Width 3-1/8 In., Fan Depth 1-1/2 In., CFM @ 0.000-In. SP 30, Fan Voltage 115VAC, Fan Watts 12.0, Electrical Connection - Fans 12 In. Leads, Fan dBA 35, Bearings Sleeve, Hz 60/50, Phase 1, Amps 0.13, Fan RPM 2750, Depth 1-1/2 In., Mounting Position Vertical, Blade Material Polybutylene Terephthalate, Housing Material Cast Aluminum, Housing Finish Black Painted

Reviews