BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

4-11/16" Square Axial Fan, 115VAC

DAYTON| Zoro #: G0472604| Mfr #: 2RTK5

$32.56 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 115VACRequires: Cord Set (Not Included)Max. Ambient Temp.: 158 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0472604 Mfr #: 2RTK5
Voltage: 115VACRequires: Cord Set (Not Included)
Max. Ambient Temp.: 158 Degrees FThermal Protection: Impedance
Housing Material: PBT PlasticMotor Insulation: Class A
CFM @ 0.000-In. SP: 100Watts: 20
Blade Material: PolybutyleneFan RPM: 2900
Shape: SquareStandards: cRUus E19455
Phase: 1dBA: 47
Amps: 0.22Motor Type: Shaded pole
Height: 4-11/16"Mounting Position: Horizontal
Item: Axial FanBearings: Sleeve
Hz: 60/50Mounting Eye O.C.: 4-1/8"
Width: 4-11/16"Electrical Connections: Terminals
Depth: 1-1/2"Housing Finish: Black
Country of Origin (subject to change): China

Description

Axial Fan, Fan Shape Square, Mounting Eye O.C. - Fans 4-1/8 In., Fan Height 4-11/16 In., Fan Width 4-11/16 In., Fan Depth 1-1/2 In., CFM @ 0.000-In. SP 100, Fan Voltage 115VAC, Fan Watts 20, Electrical Connection - Fans Terminals, Fan dBA 47, Bearings Sleeve, Hz 60/50, Phase 1, Amps 0.22, Fan RPM 2900, Depth 1-1/2 In., Mounting Position Horizontal, Blade Material Polybutylene, Housing Material PBT Plastic, Housing Finish Black

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews