4-3/4" Square Axial Fan, 115VAC

DAYTON| Zoro #: G1729795| Mfr #: 3VU68

$39.34 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Hz: 60/50dBA: 50Height: 4-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1729795 Mfr #: 3VU68
Hz: 60/50dBA: 50
Height: 4-3/4"Requires: Cord Set (Not Included)
Watts: 18Depth: 1-5/8"
Thermal Protection: ImpedanceMounting Eye O.C.: 4-1/8"
Shape: SquareMounting Position: Vertical
Voltage: 115VACFan RPM: 2900
Phase: 1CFM @ 0.000-In. SP: 22
Width: 4-3/4"Housing Finish: Black Painted
Electrical Connections: TerminalsAmps: 0.21
Motor Type: Shaded poleBlade Material: Polybutylene Terephthalate
Item: Axial FanStandards: UL and cUL Component Recognized
Bearings: SleeveMax. Ambient Temp.: 158 Degrees F
Motor Insulation: Class AHousing Material: Cast Aluminum
Country of Origin (subject to change): China

Description

Axial Fan, Shape Square, CFM @ 0.000-In. SP 22, Voltage 115VAC, Amps 0.21, Watts 18, Electrical Connections Terminals, dBA 50, Bearings Sleeve, Hz 60/50, Phase 1, Fan RPM 2900, Height 4-3/4 In., Width 4-3/4 In., Depth 1-5/8 In., Mounting Position Vertical, Mounting Eye O.C. 4-1/8 In., Blade Material Polybutylene Terephthalate, Housing Material Cast Aluminum, Housing Finish Black Painted, Requires Cord Set (Not Included), Standards UL and cUL Component Recognized

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews