KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

4-7/16" Skeleton Axial Fan, 115VAC

DAYTON| Zoro #: G2402127| Mfr #: 2VUW6

$26.50 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 4-7/16"
Phase: 1
Voltage: 115VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2402127 Mfr #: 2VUW6
Width: 4-7/16"Phase: 1
Voltage: 115VACMounting Position: Vertical or Horizontal
dBA: 40Amps: 0.16
Housing Finish: BlackBearings: Ball
Item: Axial FanFan RPM: 2900
Watts: 14Housing Material: Aluminum
Thermal Protection: ImpedanceMounting Eye O.C.: 4-1/8"
Shape: SkeletonMax. Ambient Temp.: 158 Degrees F
Blade Material: PolybutyleneElectrical Connections: 12" Leads
Hz: 60/50CFM @ 0.000-In. SP: 83
Motor Insulation: Class ADepth: 1-1/2"
Height: 4-7/16"Motor Type: Shaded pole
Standards: UL Component Recognized for US and Canada, CE Certified and RoHS CompliantCountry of Origin (subject to change): China

Description

Axial Fan, Shape Skeleton, CFM @ 0.000-In. SP 83, Voltage 115VAC, Amps 0.16, Watts 14, Electrical Connections 12 In. Leads, dBA 40, Bearings Ball, Hz 60/50, Phase 1, Fan RPM 2900, Height 4-7/16 In., Width 4-7/16 In., Depth 1-1/2 In., Mounting Position Vertical or Horizontal, Mounting Eye O.C. 4-1/8 In., Blade Material Polybutylene, Housing Material Aluminum, Housing Finish Black, Requires -, Standards UL Component Recognized for US and Canada, CE Certified and RoHS Compliant

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews