SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

10" Round Axial Fan, 115VAC

DAYTON| Zoro #: G1980194| Mfr #: 4WT44

$91.46 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 115VACFan Dia.: 10"Requires: Cord Set (Not Included)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1980194 Mfr #: 4WT44
Voltage: 115VACFan Dia.: 10"
Requires: Cord Set (Not Included)Max. Ambient Temp.: 176 Degrees F
Thermal Protection: AutoHousing Material: Cast Aluminum
Motor Insulation: Class ACFM @ 0.000-In. SP: 665
Watts: 23Blade Material: Polybutylene Terephthalate
Fan RPM: 1600Shape: ROUND
Standards: cRUus E19455Phase: 1
dBA: 57Amps: 0.23
Mounting Position: Vertical or HorizontalMotor Type: PSC
Item: Axial FanBearings: Ball
Hz: 60/50Mounting Eye O.C.: 9-11/16"
Electrical Connections: TerminalsDepth: 3-1/2"
Housing Finish: Black PaintedCountry of Origin (subject to change): China

Description

Axial Fan, Fan Shape Round, Mounting Eye O.C. - Fans 9-11/16 In., Fan Depth 3-1/2 In., CFM @ 0.000-In. SP 665, Fan Voltage 115VAC, Fan Watts 23, Electrical Connection - Fans Terminals, Fan dBA 57, Bearings Ball, Fan Dia. 10 In., Hz 60/50, Phase 1, Amps 0.23, Fan RPM 1600, Depth 3-1/2 In., Mounting Position Vertical or Horizontal, Blade Material Polybutylene Terephthalate, Housing Material Cast Aluminum, Housing Finish Black Painted

Reviews