6-15/16" Square Axial Fan, 115VAC

DAYTON| Zoro #: G1875675| Mfr #: 3VU66

$120.70 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Hz: 60/50dBA: 66Height: 6-15/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1875675 Mfr #: 3VU66
Hz: 60/50dBA: 66
Height: 6-15/16"Requires: Cord Set (Not Included)
Watts: 30Depth: 3-1/2"
Thermal Protection: ImpedanceMounting Eye O.C.: 6"
Shape: SquareMounting Position: Vertical or Horizontal
Voltage: 115VACFan RPM: 3250
Phase: 1CFM @ 0.000-In. SP: 355
Width: 6-15/16"Housing Finish: Black Painted
Amps: 0.27Motor Type: Shaded pole
Blade Material: Polybutylene TerephthalateItem: Axial Fan
Bearings: BallMax. Ambient Temp.: 158 Degrees F
Electrical Connections: TerminalsMotor Insulation: Class A
Housing Material: Cast AluminumCountry of Origin (subject to change): China

Description

Axial Fan, Shape Square, CFM @ 0.000-In. SP 355, Voltage 115VAC, Amps 0.27, Watts 30, Electrical Connections Terminals, dBA 66, Bearings Ball, Hz 60/50, Phase 1, Fan RPM 3250, Height 6-15/16 In., Width 6-15/16 In., Depth 3-1/2 In., Mounting Position Vertical or Horizontal, Mounting Eye O.C. 6 In., Blade Material Polybutylene Terephthalate, Housing Material Cast Aluminum, Housing Finish Black Painted, Requires Cord Set (Not Included), Standards UL and cUL Component Recognized

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews