SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

5-15/16" Round Axial Fan, 115VAC

DAYTON| Zoro #: G1911007| Mfr #: 2RTE3

$81.70 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Hz: 60/50dBA: 58Height: 6-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1911007 Mfr #: 2RTE3
Hz: 60/50dBA: 58
Height: 6-3/4"Requires: Cord Set (Not Included)
Watts: 27Depth: 2"
Thermal Protection: AutoMounting Eye O.C.: 6-3/8"
Shape: ROUNDMounting Position: Vertical or Horizontal
Voltage: 115VACFan RPM: 3200
Phase: 1CFM @ 0.000-In. SP: 239
Width: 5-15/16"Housing Finish: Black Painted
Electrical Connections: TerminalsAmps: 0.23
Motor Type: PSCBlade Material: Polybutylene
Item: Axial FanStandards: UL Component Recognized for US and Canada, CE Certified and RoHS Compliant
Bearings: BallMax. Ambient Temp.: 158 Degrees F
Motor Insulation: Class AHousing Material: Aluminum
Country of Origin (subject to change): China

Description

Axial Fan, Shape Round, CFM @ 0.000-In. SP 239, Voltage 115VAC, Amps 0.23, Watts 27, Electrical Connections Terminals, dBA 58, Bearings Ball, Hz 60/50, Phase 1, Fan RPM 3200, Height 6-3/4 In., Width 5-15/16 In., Depth 2 In., Mounting Position Vertical or Horizontal, Mounting Eye O.C. 6-3/8 In., Blade Material Polybutylene, Housing Material Aluminum, Housing Finish Black Painted, Requires Cord Set (Not Included), Standards UL Component Recognized for US and Canada, CE Certified and RoHS Compliant

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews