SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

2-3/8" Square Axial Fan, 12VDC

DAYTON| Zoro #: G0496614| Mfr #: 2RTF9

$25.76 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 12VDCRequires: -Max. Ambient Temp.: 158 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0496614 Mfr #: 2RTF9
Voltage: 12VDCRequires: -
Max. Ambient Temp.: 158 Degrees FThermal Protection: -
Housing Material: PBT PlasticMotor Insulation: Class A
CFM @ 0.000-In. SP: 40Watts: 3.2
Blade Material: PolybutyleneFan RPM: 6100
Shape: SquareStandards: UL Component Recognized for US and Canada, CE Certified and RoHS Compliant
Phase: -dBA: 41
Amps: 0.27Motor Type: -
Height: 2-3/8"Mounting Position: Vertical or Horizontal
Item: Axial FanBearings: Zero Friction Air
Hz: -Mounting Eye O.C.: 1-15/16"
Width: 2-3/8"Electrical Connections: 12" Leads
Depth: 1"Housing Finish: Black Painted
Country of Origin (subject to change): China

Description

Axial Fan, Fan Shape Square, Mounting Eye O.C. - Fans 1-15/16 In., Fan Height 2-3/8 In., Fan Width 2-3/8 In., Fan Depth 1 In., CFM @ 0.000-In. SP 40, Fan Voltage 12VDC, Fan Watts 3.2, Electrical Connection - Fans 12 In. Leads, Fan dBA 41, Bearings Zero Friction Air, Hz -, Phase -, Amps 0.27, Fan RPM 6100, Depth 1 In., Mounting Position Vertical or Horizontal, Blade Material Polybutylene, Housing Material PBT Plastic, Housing Finish Black Painted

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews