- Home
- /
- Heating & Cooling
- /
- Fans
- /
- Axial Fans and Accessories
- /
- Axial Fan, Square, 12VDC, - Phase, 19.3 cfm, 2-3/8" W.
Shop Alternate Products
This Product is Discontinued
Dayton
Axial Fan, Square, 12VDC, - Phase, 19.3 cfm, 2-3/8" W. (Discontinued)
Mfr # 6KD67
Zoro # G0691171
This Product is Discontinued
Key Features
- Blade Material Polybutylene Terephthalate
- CFM @ 0.000-In. SP 19.3
- Depth 1"
- Height 2-3/8"
- Housing Material PBT Plastic
Customers Also Purchased
- Brand Dayton
-
MFR #
6KD67
-
Zoro #
G0691171
- UPC # 190735366790
- Country of Origin China
- Category Axial Fans and Accessories
Dimensions
Depth | 1" |
Height | 2-3/8" |
Width | 2-3/8" |
Fan Height | 2-3/8" |
Fan Width | 2-3/8" |
Fan Depth | 1" |
Fan Width | 2-3/8" |
Details
Blade Material | Polybutylene Terephthalate |
CFM @ 0.000-In. SP | 19.3 |
Housing Material | PBT Plastic |
Shape | Square |
Watts | 1 |
Voltage | 12VDC |
Amps | 0.13 |
Fan Shape | Square |
Standards | RoHS Compliant |
Mounting Position | Vertical or Horizontal |
Fan Voltage | 12VDC |
Mounting Eye O.C. | 1-15/16" |
Bearings | Ball |
Fan Item | Axial Fan |
Fan dBA | 30 |
Motor Insulation | Class A |
Fan RPM | 3800 |
Housing Finish | Black Painted |
Electrical Connection - Fans | 12" Leads |
Fan Watts | 1.0 |
Max. Ambient Temp. | 158 Degrees F |
Motor Type | Brushless DC |
Thermal Protection | Impedance |
Mounting Eye O.C. - Fans | 1-15/16" |
Electrical Connections | 12" Leads |
dBA | 30 |
Item | Axial Fan |
IP Rating | IP20 |
Bearing Type | Ball |
Environmental Applications | Equipment Cooling |
Color | Black |
Motor Design | Brushless DC |
RPM | 3800 |
Description
Standard Square Axial Fan, Fan Shape Square, Mounting Eye O.C. 1 15/16 in, Height 2 3/8 in, Depth 1 in, Width 2 3/8 in, CFM @ 0.000-In. SP 19.3, Watts 1, Voltage 12V DC, - Hz, 0.09 Amps, Electrical Connection - Fans Lead Wires, Sound Level 30, IP Rating IP20, Mounting Position Vertical or Horizontal, Bearing Type Ball, 3800 RPM, Motor Design Brushless DC, Motor Insulation Class A, Thermal Protection Impedance, Max. Ambient Temp. 158 Degrees F, Blade Material Polybutylene Terephthalate