BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

3-1/8" Square Axial Fan, 12VDC

DAYTON| Zoro #: G0394983| Mfr #: 4WT35

$16.31 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Blade Material: Polybutylene TerephthalateShape: SquareMotor Type: Brushless DC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0394983 Mfr #: 4WT35
Blade Material: Polybutylene TerephthalateShape: Square
Motor Type: Brushless DCHousing Finish: Black Painted
Watts: 1.4Motor Insulation: Class A
Requires: -Item: Axial Fan
Height: 3-1/8"Electrical Connections: 12" Leads
Fan RPM: 2700Mounting Position: Vertical
Standards: UL and cUL Component RecognizedThermal Protection: Impedance
Depth: 1"Phase: -
Voltage: 12VDCHousing Material: PBT Plastic
dBA: 31Max. Ambient Temp.: 158 Degrees F
Amps: 0.12Mounting Eye O.C.: 2-13/16"
Width: 3-1/8"CFM @ 0.000-In. SP: 36.5
Hz: -Bearings: Sleeve
Country of Origin (subject to change): China

Description

Axial Fan, Fan Shape Square, Mounting Eye O.C. - Fans 2-13/16 In., Fan Height 3-1/8 In., Fan Width 3-1/8 In., Fan Depth 1 In., CFM @ 0.000-In. SP 36.5, Fan Voltage 12VDC, Fan Watts 1.4, Electrical Connection - Fans 12 In. Leads, Fan dBA 31, Bearings Sleeve, Hz -, Phase -, Amps 0.12, Fan RPM 2700, Depth 1 In., Mounting Position Vertical, Blade Material Polybutylene Terephthalate, Housing Material PBT Plastic, Housing Finish Black Painted

Reviews