KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3-5/8" Square Axial Fan, 12VDC

DAYTON| Zoro #: G0564566| Mfr #: 2RTH9

$32.46 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Axial Fan
Bearings: Ball
Amps: 1.04
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0564566 Mfr #: 2RTH9
Item: Axial FanBearings: Ball
Amps: 1.04Motor Insulation: Class A
Blade Material: PolybutyleneWidth: 3-5/8"
Max. Ambient Temp.: 158 Degrees FMounting Eye O.C.: 3-1/4"
Height: 3-5/8"Housing Finish: Black Painted
Housing Material: PBT PlasticElectrical Connections: 12" Leads
Shape: SquaredBA: 57.6
Mounting Position: Vertical or HorizontalWatts: 12.5
Voltage: 12VDCFan RPM: 4900
Depth: 1-1/2"CFM @ 0.000-In. SP: 120.2
Standards: UL Component Recognized for US and Canada, CE Certified and RoHS CompliantCountry of Origin (subject to change): China

Description

Axial Fan, Shape Square, CFM @ 0.000-In. SP 120.2, Voltage 12VDC, Amps 1.04, Watts 12.5, Electrical Connections 12 In. Leads, dBA 57.6, Bearings Ball, Hz -, Phase -, Fan RPM 4900, Height 3-5/8 In., Width 3-5/8 In., Depth 1-1/2 In., Mounting Position Vertical or Horizontal, Mounting Eye O.C. 3-1/4 In., Blade Material Polybutylene, Housing Material PBT Plastic, Housing Finish Black Painted, Requires -, Standards UL Component Recognized for US and Canada, CE Certified and RoHS Compliant

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews