SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

3-5/8" Square Axial Fan, 12VDC

DAYTON| Zoro #: G0551092| Mfr #: 6KD69

$37.56 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 12VDCRequires: -Max. Ambient Temp.: 158 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0551092 Mfr #: 6KD69
Voltage: 12VDCRequires: -
Max. Ambient Temp.: 158 Degrees FThermal Protection: Impedance
Housing Material: PBT PlasticMotor Insulation: Class A
CFM @ 0.000-In. SP: 48Watts: 1.6
Blade Material: Polybutylene TerephthalateFan RPM: 2600
Shape: SquareStandards: UL and cUL Component Recognized
Phase: -dBA: 33
Amps: 0.13Motor Type: Brushless DC
Height: 3-5/8"Mounting Position: Vertical or Horizontal
Item: Axial FanBearings: Ball
Hz: -Mounting Eye O.C.: 3-1/4"
Width: 3-5/8"Electrical Connections: 12" Leads
Depth: 1"Housing Finish: Black Painted
Country of Origin (subject to change): China

Description

Axial Fan, Fan Shape Square, Mounting Eye O.C. - Fans 3-1/4 In., Fan Height 3-5/8 In., Fan Width 3-5/8 In., Fan Depth 1 In., CFM @ 0.000-In. SP 48, Fan Voltage 12VDC, Fan Watts 1.6, Electrical Connection - Fans 12 In. Leads, Fan dBA 33, Bearings Ball, Hz -, Phase -, Amps 0.13, Fan RPM 2600, Depth 1 In., Mounting Position Vertical or Horizontal, Blade Material Polybutylene Terephthalate, Housing Material PBT Plastic, Housing Finish Black Painted

Reviews