SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

4-11/16" Square Axial Fan, 12VDC

DAYTON| Zoro #: G2355403| Mfr #: 2RTJ6

$58.14 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 12VDCRequires: -Max. Ambient Temp.: 158 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2355403 Mfr #: 2RTJ6
Voltage: 12VDCRequires: -
Max. Ambient Temp.: 158 Degrees FThermal Protection: -
Housing Material: PBT PlasticMotor Insulation: Class A
CFM @ 0.000-In. SP: 170Watts: 14.4
Blade Material: PolybutyleneFan RPM: 3800
Shape: SquareStandards: UL Component Recognized for US and Canada, CE Certified and RoHS Compliant
Phase: -dBA: 51
Amps: 1.2Motor Type: -
Height: 4-11/16"Mounting Position: Vertical or Horizontal
Item: Axial FanBearings: Ball
Hz: -Mounting Eye O.C.: 4-1/8"
Width: 4-11/16"Electrical Connections: 12" Leads
Depth: 1-1/2"Housing Finish: Black Painted
Country of Origin (subject to change): China

Description

Axial Fan, Fan Shape Square, Mounting Eye O.C. - Fans 4-1/8 In., Fan Height 4-11/16 In., Fan Width 4-11/16 In., Fan Depth 1-1/2 In., CFM @ 0.000-In. SP 170, Fan Voltage 12VDC, Fan Watts 14.4, Electrical Connection - Fans 12 In. Leads, Fan dBA 51, Bearings Ball, Hz -, Phase -, Amps 1.2, Fan RPM 3800, Depth 1-1/2 In., Mounting Position Vertical or Horizontal, Blade Material Polybutylene, Housing Material PBT Plastic, Housing Finish Black Painted

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews