4-11/16" Square Axial Fan, 12VDC

DAYTON| Zoro #: G0594185| Mfr #: 6KD70

$38.88 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
dBA: 42Height: 4-11/16"Shape: Square
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0594185 Mfr #: 6KD70
dBA: 42Height: 4-11/16"
Shape: SquareWatts: 6
Depth: 1-1/2"Thermal Protection: Impedance
Mounting Eye O.C.: 4-1/8"Mounting Position: Vertical or Horizontal
Voltage: 12VDCFan RPM: 3100
CFM @ 0.000-In. SP: 138Width: 4-11/16"
Housing Finish: Black PaintedAmps: 0.833
Motor Type: Brushless DCBlade Material: Polybutylene Terephthalate
Item: Axial FanStandards: UL and cUL Component Recognized
Bearings: BallMax. Ambient Temp.: 158 Degrees F
Electrical Connections: 12" LeadsMotor Insulation: Class A
Housing Material: PBT PlasticCountry of Origin (subject to change): China

Description

Axial Fan, Fan Shape Square, Mounting Eye O.C. - Fans 4-1/8 In., Fan Height 4-11/16 In., Fan Width 4-11/16 In., Fan Depth 1-1/2 In., CFM @ 0.000-In. SP 138, Fan Voltage 12VDC, Fan Watts 10.0, Electrical Connection - Fans 12 In. Leads, Fan dBA 42, Bearings Ball, Hz -, Phase -, Amps 0.833, Fan RPM 3100, Depth 1-1/2 In., Mounting Position Vertical or Horizontal, Blade Material Polybutylene Terephthalate, Housing Material PBT Plastic, Housing Finish Black Painted

Reviews