2-3/4" Square Axial Fan, 230VAC

DAYTON| Zoro #: G2035844| Mfr #: 2RTE7

$23.35 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 230VACRequires: -Max. Ambient Temp.: 158 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2035844 Mfr #: 2RTE7
Voltage: 230VACRequires: -
Max. Ambient Temp.: 158 Degrees FThermal Protection: Impedance
Housing Material: PBT PlasticMotor Insulation: Class A
CFM @ 0.000-In. SP: 29Watts: 3.4
Blade Material: PolybutyleneFan RPM: 3900
Shape: SquareStandards: UL Component Recognized for US and Canada, CE Certified and RoHS Compliant
Phase: 1dBA: 31
Amps: 0.23Motor Type: Shaded pole
Height: 2-3/4"Mounting Position: Vertical or Horizontal
Item: Axial FanBearings: Zero Friction Air
Hz: 60/50Mounting Eye O.C.: 2-3/8"
Width: 2-3/4"Electrical Connections: 12" Leads
Depth: 1"Housing Finish: Black Painted
Country of Origin (subject to change): China

Description

Axial Fan, Fan Shape Square, Mounting Eye O.C. - Fans 2-3/8 In., Fan Height 2-3/4 In., Fan Width 2-3/4 In., Fan Depth 1 In., CFM @ 0.000-In. SP 29, Fan Voltage 230VAC, Fan Watts 3.4, Electrical Connection - Fans 12 In. Leads, Fan dBA 31, Bearings Zero Friction Air, Hz 60/50, Phase 1, Amps 0.23, Fan RPM 3900, Depth 1 In., Mounting Position Vertical or Horizontal, Blade Material Polybutylene, Housing Material PBT Plastic, Housing Finish Black Painted

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews