3-1/8" Square Axial Fan, 230VAC

DAYTON| Zoro #: G1568472| Mfr #: 2RTD2

$28.02 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thermal Protection: ImpedanceHousing Finish: Black PaintedHousing Material: Aluminum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1568472 Mfr #: 2RTD2
Thermal Protection: ImpedanceHousing Finish: Black Painted
Housing Material: AluminumBlade Material: Polybutylene
Voltage: 230VACWatts: 16
Motor Type: Shaded poleWidth: 3-1/8"
Hz: 60/50Height: 3-1/8"
Mounting Eye O.C.: 2-13/16"dBA: 36.5
Depth: 1-1/2"Bearings: Ball
Shape: SquareMotor Insulation: Class A
Max. Ambient Temp.: 158 Degrees FPhase: 1
Mounting Position: Vertical or HorizontalElectrical Connections: 12" Leads
Standards: UL Component Recognized for US and Canada, CE Certified and RoHS CompliantAmps: 0.08
Item: Axial FanFan RPM: 2850
CFM @ 0.000-In. SP: 31Country of Origin (subject to change): China

Description

Axial Fan, Shape Square, CFM @ 0.000-In. SP 31, Voltage 230VAC, Amps 0.08, Watts 16, Electrical Connections 12 In. Leads, dBA 36.5, Bearings Ball, Hz 60/50, Phase 1, Fan RPM 2850, Height 3-1/8 In., Width 3-1/8 In., Depth 1-1/2 In., Mounting Position Vertical or Horizontal, Mounting Eye O.C. 2-13/16 In., Blade Material Polybutylene, Housing Material Aluminum, Housing Finish Black Painted, Requires -, Standards UL Component Recognized for US and Canada, CE Certified and RoHS Compliant

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews