SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

3-1/8" Square Axial Fan, 230VAC

DAYTON| Zoro #: G2281307| Mfr #: 2RTE9

$28.60 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 230VACRequires: -Max. Ambient Temp.: 158 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2281307 Mfr #: 2RTE9
Voltage: 230VACRequires: -
Max. Ambient Temp.: 158 Degrees FThermal Protection: Impedance
Housing Material: PBT PlasticMotor Insulation: Class A
CFM @ 0.000-In. SP: 41Watts: 4.6
Blade Material: PolybutyleneFan RPM: 3300
Shape: SquareStandards: UL Component Recognized for US and Canada, CE Certified and RoHS Compliant
Phase: 1dBA: 33
Amps: 0.1Motor Type: Shaded pole
Height: 3-1/8"Mounting Position: Vertical or Horizontal
Item: Axial FanBearings: Zero Friction Air
Hz: 60/50Mounting Eye O.C.: 2-13/16"
Width: 3-1/8"Electrical Connections: 12" Leads
Depth: 1"Housing Finish: Black Painted
Country of Origin (subject to change): China

Description

Axial Fan, Fan Shape Square, Mounting Eye O.C. - Fans 2-13/16 In., Fan Height 3-1/8 In., Fan Width 3-1/8 In., Fan Depth 1 In., CFM @ 0.000-In. SP 41, Fan Voltage 230VAC, Fan Watts 4.6, Electrical Connection - Fans 12 In. Leads, Fan dBA 33, Bearings Zero Friction Air, Hz 60/50, Phase 1, Amps 0.1, Fan RPM 3300, Depth 1 In., Mounting Position Vertical or Horizontal, Blade Material Polybutylene, Housing Material PBT Plastic, Housing Finish Black Painted

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews