- Home
- /
- Heating & Cooling
- /
- Fans
- /
- Axial Fans and Accessories
- /
- Axial Fan, Square, 230VAC, 1 Phase, 30 cfm, 3-1/8" W.
Shop Alternate Products
This Product is Discontinued
Dayton
Axial Fan, Square, 230VAC, 1 Phase, 30 cfm, 3-1/8" W. (Discontinued)
Mfr # 4WT41
Zoro # G1801895
This Product is Discontinued
Key Features
- Blade Material Polybutylene Terephthalate
- CFM @ 0.000-In. SP 30
- Depth 1-1/2"
- Height 3-1/8"
- Housing Material Cast Aluminum
- Brand Dayton
- MFR #4WT41
- Zoro #G1801895
- UPC #190735336885
- Country of OriginChina
- Category Axial Fans and Accessories
Dimensions
Depth | 1-1/2" |
Height | 3-1/8" |
Width | 3-1/8" |
Fan Height | 3-1/8" |
Fan Width | 3-1/8" |
Fan Width | 3-1/8" |
Fan Depth | 1-1/2" |
Details
Blade Material | Polybutylene Terephthalate |
CFM @ 0.000-In. SP | 30 |
Housing Material | Cast Aluminum |
Phase | 1 |
Shape | Square |
Watts | 16 |
Voltage | 230VAC |
Fan Item | Axial Fan |
Electrical Connections | 12" Leads |
Fan Watts | 16.0 |
Fan dBA | 35 |
Standards | RU E19455 AND CSA LR206189 |
Fan RPM | 2750 |
Item | Axial Fan |
Electrical Connection - Fans | 12" Leads |
Mounting Eye O.C. - Fans | 2-13/16" |
Bearings | Sleeve |
Mounting Position | Vertical |
Motor Type | Shaded pole |
Fan Voltage | 230VAC |
Fan Shape | Square |
Mounting Eye O.C. | 2-13/16" |
Housing Finish | Black Painted |
dBA | 35 |
Motor Insulation | Class A |
Hz | 60/50 |
Max. Ambient Temp. | 158 Degrees F |
Amps | 0.08 |
Thermal Protection | Impedance |
IP Rating | IP20 |
Environmental Applications | Equipment Cooling |
Color | Black |
Bearing Type | Sleeve |
RPM | 2750/2300 |
Motor Design | Shaded Pole |
Description
Standard Square Axial Fan, Fan Shape Square, Mounting Eye O.C. 2-13/16 In., Height 3-1/8 In., Depth 1-1/2 In., Width 3-1/8 In., CFM @ 0.000-In. SP 30/23, Watts 16/18, Voltage 230VAC, 60/50 Hz, 0.08/0.09 Amps, Electrical Connection - Fans Lead Wires, Sound Level 35/31, IP Rating IP20, Mounting Position Vertical, Bearing Type Sleeve, 2750/2300 RPM, Motor Design Shaded Pole, Motor Insulation Class A, Thermal Protection Impedance, Max. Ambient Temp. 158 Degrees F