10" Round Axial Fan, 230VAC

DAYTON| Zoro #: G1687962| Mfr #: 3VU67

$102.51 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Housing Finish: Black Painted
Housing Material: Cast Aluminum
Shape: ROUND
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1687962 Mfr #: 3VU67
Housing Finish: Black PaintedHousing Material: Cast Aluminum
Shape: ROUNDBlade Material: Polybutylene Terephthalate
Voltage: 230VACWatts: 26
Motor Type: PSCThermal Protection: Auto
Hz: 60/50Mounting Eye O.C.: 9-11/16"
dBA: 52Depth: 3-1/2"
Bearings: BallFan Dia.: 10"
Motor Insulation: Class AMax. Ambient Temp.: 176 Degrees F
Phase: 1Mounting Position: Vertical or Horizontal
Electrical Connections: 27" LeadsStandards: UL and cUL Component Recognized
Amps: 0.23Item: Axial Fan
Fan RPM: 1600CFM @ 0.000-In. SP: 665
Country of Origin (subject to change): China

Description

Axial Fan, Fan Shape Round, Mounting Eye O.C. - Fans 9-11/16 In., Fan Depth 3-1/2 In., CFM @ 0.000-In. SP 665, Fan Voltage 230VAC, Fan Watts 26, Electrical Connection - Fans 27 In. Leads, Fan dBA 52, Bearings Ball, Fan Dia. 10 In., Hz 60/50, Phase 1, Amps 0.23, Fan RPM 1600, Depth 3-1/2 In., Mounting Position Vertical or Horizontal, Blade Material Polybutylene Terephthalate, Housing Material Cast Aluminum, Housing Finish Black Painted

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews