Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

4-11/16" Square Axial Fan, 230VAC

DAYTON | Zoro #: G0935821 | Mfr #: 4WT33

$ 30.79 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Dayton #4WT33 Specifications

Zoro #: G0935821 Mfr #: 4WT33
Fan Depth: 1-1/2" Shape: Square
Fan Watts: 19.0 Thermal Protection: Impedance
Bearings: Sleeve Voltage: 230VAC
Standards: RU E19455 AND CSA LR206189 Mounting Eye O.C. - Fans: 4-1/8"
dBA: 48 Fan Voltage: 230VAC
Blade Material: Polybutylene Terephthalate Fan Item: Axial Fan
Item: Axial Fan Fan Shape: Square
Requires: Cord Set (Not Included) Watts: 19
Housing Finish: Black Painted Housing Material: Cast Aluminum
Fan Height: 4-11/16" Max. Ambient Temp.: 158 Degrees F
Fan dBA: 48 Depth: 1-1/2"
Phase: 1 Motor Insulation: Class A
Amps: 0.11 Width: 4-11/16"
Hz: 60/50 Fan RPM: 2900
Electrical Connection - Fans: Terminals CFM @ 0.000-In. SP: 105
Mounting Eye O.C.: 4-1/8" Height: 4-11/16"
Mounting Position: Horizontal Electrical Connections: Terminals
Fan Width: 4-11/16" Motor Type: Shaded pole
Country of Origin (subject to change): China

Description

Axial fans and accessories are typically put to use in a wide range of mechanical and electrical devices. Take a look at the features for Dayton Axial Fan. Voltage: 230VAC, Width: 4-11/16", Shape: Square.

Reviews