KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

4-11/16" Square Axial Fan, 230VAC

DAYTON| Zoro #: G1590032| Mfr #: 2RTD5

$27.72 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shape: Square
Electrical Connections: Terminals
Thermal Protection: Impedance
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1590032 Mfr #: 2RTD5
Shape: SquareElectrical Connections: Terminals
Thermal Protection: ImpedanceAmps: 0.05
Height: 4-11/16"Motor Type: Shaded pole
Housing Material: AluminumBearings: Sleeve
dBA: 32Depth: 1-1/2"
Voltage: 230VACBlade Material: Polybutylene
Mounting Eye O.C.: 4-1/8"Width: 4-11/16"
CFM @ 0.000-In. SP: 63Phase: 1
Max. Ambient Temp.: 158 Degrees FMounting Position: Horizontal
Housing Finish: Black PaintedStandards: UL Component Recognized for US and Canada, CE Certified and RoHS Compliant
Hz: 60/50Requires: Cord Set (Not Included)
Fan RPM: 1800Motor Insulation: Class A
Item: Axial FanWatts: 10
Country of Origin (subject to change): China

Description

Axial Fan, Fan Shape Square, Mounting Eye O.C. - Fans 4-1/8 In., Fan Height 4-11/16 In., Fan Width 4-11/16 In., Fan Depth 1-1/2 In., CFM @ 0.000-In. SP 63, Fan Voltage 230VAC, Fan Watts 10.0, Electrical Connection - Fans Terminals, Fan dBA 32, Bearings Sleeve, Hz 60/50, Phase 1, Amps 0.05, Fan RPM 1800, Depth 1-1/2 In., Mounting Position Horizontal, Blade Material Polybutylene, Housing Material Aluminum, Housing Finish Black Painted

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews