SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

4-11/16" Square Axial Fan, 230VAC

DAYTON| Zoro #: G2122215| Mfr #: 2RTD8

$32.56 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thermal Protection: ImpedanceHousing Finish: Black PaintedHousing Material: Aluminum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2122215 Mfr #: 2RTD8
Thermal Protection: ImpedanceHousing Finish: Black Painted
Housing Material: AluminumBlade Material: Polybutylene
Voltage: 230VACWatts: 15
Motor Type: Shaded poleWidth: 4-11/16"
Hz: 60/50Height: 4-11/16"
Mounting Eye O.C.: 4-1/8"dBA: 48
Depth: 1-1/2"Requires: Cord Set (Not Included)
Bearings: BallShape: Square
Motor Insulation: Class AMax. Ambient Temp.: 158 Degrees F
Phase: 1Mounting Position: Vertical or Horizontal
Electrical Connections: TerminalsAmps: 0.09
Item: Axial FanFan RPM: 3000
CFM @ 0.000-In. SP: 102Country of Origin (subject to change): China

Description

Axial Fan, Shape Square, CFM @ 0.000-In. SP 102, Voltage 230VAC, Amps 0.09, Watts 15, Electrical Connections Terminals, dBA 48, Bearings Ball, Hz 60/50, Phase 1, Fan RPM 3000, Height 4-11/16 In., Width 4-11/16 In., Depth 1-1/2 In., Mounting Position Vertical or Horizontal, Mounting Eye O.C. 4-1/8 In., Blade Material Polybutylene, Housing Material Aluminum, Housing Finish Black Painted, Requires Cord Set (Not Included)

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews