4-11/16" Square Axial Fan, 230VAC

DAYTON| Zoro #: G0475431| Mfr #: 2RTE1

$29.13 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Hz: 60/50dBA: 50Height: 4-11/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0475431 Mfr #: 2RTE1
Hz: 60/50dBA: 50
Height: 4-11/16"Requires: Cord Set (Not Included)
Watts: 21Depth: 1-1/2"
Thermal Protection: ImpedanceMounting Eye O.C.: 4-1/8"
Shape: SquareMounting Position: Vertical or Horizontal
Voltage: 230VACFan RPM: 3150
Phase: 1CFM @ 0.000-In. SP: 117
Width: 4-11/16"Housing Finish: Black Painted
Amps: 0.12Motor Type: Shaded pole
Blade Material: PolybutyleneItem: Axial Fan
Bearings: BallMax. Ambient Temp.: 158 Degrees F
Electrical Connections: TerminalsMotor Insulation: Class A
Housing Material: AluminumCountry of Origin (subject to change): China

Description

Axial Fan, Shape Square, CFM @ 0.000-In. SP 117, Voltage 230VAC, Amps 0.12, Watts 21, Electrical Connections Terminals, dBA 50, Bearings Ball, Hz 60/50, Phase 1, Fan RPM 3150, Height 4-11/16 In., Width 4-11/16 In., Depth 1-1/2 In., Mounting Position Vertical or Horizontal, Mounting Eye O.C. 4-1/8 In., Blade Material Polybutylene, Housing Material Aluminum, Housing Finish Black Painted, Requires Cord Set (Not Included)

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews