SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

4-11/16" Square Axial Fan, 230VAC

DAYTON| Zoro #: G0956207| Mfr #: 3LE74

$44.88 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 230VACRequires: Cord Set (Not Included)Max. Ambient Temp.: 158 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0956207 Mfr #: 3LE74
Voltage: 230VACRequires: Cord Set (Not Included)
Max. Ambient Temp.: 158 Degrees FThermal Protection: Impedance
Housing Material: Cast AluminumMotor Insulation: Class A
CFM @ 0.000-In. SP: 107Watts: 19
Blade Material: Polybutylene TerephthalateFan RPM: 3050
Shape: SquareStandards: UL/cUL 705, AMCA Sound and Air
Phase: 1dBA: 50
Amps: 0.11Motor Type: Shaded pole
Height: 4-11/16"Mounting Position: Vertical or Horizontal
Item: Axial FanBearings: Ball
Hz: 60/50Mounting Eye O.C.: 4-1/8"
Width: 4-11/16"Electrical Connections: Terminals
Depth: 1-1/2"Housing Finish: Black Painted
Country of Origin (subject to change): China

Description

Axial Fan, Fan Shape Square, Mounting Eye O.C. - Fans 4-1/8 In., Fan Height 4-11/16 In., Fan Width 4-11/16 In., Fan Depth 1-1/2 In., CFM @ 0.000-In. SP 107, Fan Voltage 230VAC, Fan Watts 19.0, Electrical Connection - Fans Terminals, Fan dBA 50, Bearings Ball, Hz 60/50, Phase 1, Amps 0.11, Fan RPM 3050, Depth 1-1/2 In., Mounting Position Vertical or Horizontal, Blade Material Polybutylene Terephthalate, Housing Material Cast Aluminum, Housing Finish Black Painted

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews