SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

4-11/16" Square Axial Fan, 230VAC

DAYTON| Zoro #: G2467805| Mfr #: 3VU64

$34.98 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Motor Insulation: Class ACFM @ 0.000-In. SP: 62Amps: 0.06
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2467805 Mfr #: 3VU64
Motor Insulation: Class ACFM @ 0.000-In. SP: 62
Amps: 0.06Height: 4-11/16"
Depth: 1-1/2"Mounting Position: Vertical
Phase: 1Blade Material: Polybutylene Terephthalate
Electrical Connections: TerminalsFan RPM: 1600
Voltage: 230VACMounting Eye O.C.: 4-1/8"
dBA: 30Standards: UL and cUL Component Recognized
Width: 4-11/16"Max. Ambient Temp.: 158 Degrees F
Hz: 60/50Thermal Protection: Impedance
Shape: SquareBearings: Sleeve
Housing Finish: Black PaintedHousing Material: Cast Aluminum
Watts: 10.5Requires: Cord Set (Not Included)
Motor Type: Shaded poleCountry of Origin (subject to change): China

Description

Axial Fan, Shape Square, CFM @ 0.000-In. SP 62, Voltage 230VAC, Amps 0.06, Watts 10.5, Electrical Connections Terminals, dBA 30, Bearings Sleeve, Hz 60/50, Phase 1, Fan RPM 1600, Height 4-11/16 In., Width 4-11/16 In., Depth 1-1/2 In., Mounting Position Vertical, Mounting Eye O.C. 4-1/8 In., Blade Material Polybutylene Terephthalate, Housing Material Cast Aluminum, Housing Finish Black Painted, Requires Cord Set (Not Included), Standards UL and cUL Component Recognized

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews