4-7/16" Skeleton Axial Fan, 230VAC

DAYTON| Zoro #: G1802315| Mfr #: 2VUW7

$15.73 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 230VACRequires: -Max. Ambient Temp.: 158 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1802315 Mfr #: 2VUW7
Voltage: 230VACRequires: -
Max. Ambient Temp.: 158 Degrees FThermal Protection: Impedance
Housing Material: AluminumMotor Insulation: Class A
CFM @ 0.000-In. SP: 82Watts: 14
Blade Material: PolybutyleneFan RPM: 3000
Shape: SkeletonStandards: UL Component Recognized for US and Canada, CE Certified and RoHS Compliant
Phase: 1dBA: 37
Amps: 0.09Motor Type: Shaded pole
Height: 4-7/16"Mounting Position: Horizontal
Item: Axial FanBearings: Sleeve
Hz: 60/50Mounting Eye O.C.: 4-1/8"
Width: 4-7/16"Electrical Connections: 12" Leads
Depth: 1-1/2"Housing Finish: Black
Country of Origin (subject to change): China

Description

Axial Fan, Fan Shape Skeleton, Mounting Eye O.C. - Fans 4-1/8 In., Fan Height 4-7/16 In., Fan Width 4-7/16 In., Fan Depth 1-1/2 In., CFM @ 0.000-In. SP 82, Fan Voltage 230VAC, Fan Watts 14.0, Electrical Connection - Fans 12 In. Leads, Fan dBA 37, Bearings Sleeve, Hz 60/50, Phase 1, Amps 0.09, Fan RPM 3000, Depth 1-1/2 In., Mounting Position Horizontal, Blade Material Polybutylene, Housing Material Aluminum, Housing Finish Black

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews