- Home
- /
- Heating & Cooling
- /
- Fans
- /
- Axial Fans and Accessories
- /
- Standard Square Axial Fan, Square, 230VAC, 1 Phase, 335 cfm
Shop Alternate Products
This Product is Discontinued
Dayton
Standard Square Axial Fan, Square, 230VAC, 1 Phase, 335 cfm (Discontinued)
Mfr # 2RTE2
Zoro # G0885227
Free Shipping & Returns
This Product is Discontinued
Key Features
- Blade Material Polybutylene
- CFM @ 0.000-In. SP 335
- Depth 3-1/2"
- Height 6-15/16"
- Housing Material Aluminum
Customers Also Purchased
- Brand Dayton
-
MFR #
2RTE2
-
Zoro #
G0885227
- UPC # 190735230121
- Country of Origin China
- Category Axial Fans and Accessories
Dimensions
Depth | 3-1/2" |
Height | 6-15/16" |
Width | 6-15/16" |
Fan Width | 6-15/16" |
Fan Depth | 3-1/2" |
Fan Width | 6-15/16" |
Fan Height | 6-15/16" |
Details
Blade Material | Polybutylene |
CFM @ 0.000-In. SP | 335 |
Housing Material | Aluminum |
Phase | 1 |
Shape | Square |
Watts | 30 |
Voltage | 230VAC |
Mounting Eye O.C. - Fans | 6" |
Fan dBA | 66 |
Motor Insulation | Class A |
Item | Standard Square Axial Fan |
Thermal Protection | Auto |
dBA | 66 |
Fan Item | Axial Fan |
Amps | 0.15 |
Max. Ambient Temp. | 158 Degrees F |
Bearings | Ball |
Motor Type | PSC |
Fan RPM | 3250 |
Mounting Eye O.C. | 6" |
Electrical Connection - Fans | Terminals |
Housing Finish | Black Painted |
Fan Shape | Square |
Standards | UL Component Recognized for US and Canada, CE Certified and RoHS Compliant |
Fan Voltage | 230VAC |
Hz | 60/50 |
Fan Watts | 30 |
Electrical Connections | Terminals |
Mounting Position | Vertical or Horizontal |
Requires | Cord Set (Not Included) |
IP Rating | IP20 |
Motor Design | PSC |
Color | Black |
Environmental Applications | Equipment Cooling |
Bearing Type | Ball |
RPM | 3250/2800 |
Description
Standard Square Axial Fan, Fan Shape Square, Mounting Eye O.C. 6 In., Height 6-15/16 In., Depth 3-1/2 In., Width 6-15/16 In., CFM @ 0.000-In. SP 335/315, Watts 23/30, Voltage 230VAC, 60/50 Hz, 0.15/0.11 Amps, Electrical Connection - Fans Terminals, Sound Level 66/62, IP Rating IP20, Mounting Position Vertical or Horizontal, Bearing Type Ball, 3250/2800 RPM, Motor Design PSC, Motor Insulation Class A, Thermal Protection Auto, Max. Ambient Temp. 158 Degrees F, Blade Material Polybutylene
Documents & Resources
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov