SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

5-7/8" Round Axial Fan, 230VAC

DAYTON| Zoro #: G2475383| Mfr #: 3VU70

$71.86 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Thermal Protection: AutoHousing Finish: Black PaintedHousing Material: Cast Aluminum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2475383 Mfr #: 3VU70
Thermal Protection: AutoHousing Finish: Black Painted
Housing Material: Cast AluminumBlade Material: Polybutylene Terephthalate
Voltage: 230VACWatts: 26
Motor Type: PSCWidth: 5-7/8"
Hz: 60/50Height: 6-3/4"
Mounting Eye O.C.: 6-3/8"dBA: 58
Depth: 2"Requires: Cord Set (Not Included)
Bearings: BallShape: ROUND
Motor Insulation: Class AMax. Ambient Temp.: 176 Degrees F
Phase: 1Mounting Position: Vertical or Horizontal
Electrical Connections: TerminalsStandards: UL and cUL Component Recognized
Amps: 0.11Item: Axial Fan
Fan RPM: 3200CFM @ 0.000-In. SP: 239
Country of Origin (subject to change): China

Description

Axial Fan, Shape Round, CFM @ 0.000-In. SP 239, Voltage 230VAC, Amps 0.11, Watts 26, Electrical Connections Terminals, dBA 58, Bearings Ball, Hz 60/50, Phase 1, Fan RPM 3200, Height 6-3/4 In., Width 5-7/8 In., Depth 2 In., Mounting Position Vertical or Horizontal, Mounting Eye O.C. 6-3/8 In., Blade Material Polybutylene Terephthalate, Housing Material Cast Aluminum, Housing Finish Black Painted, Requires Cord Set (Not Included), Standards UL and cUL Component Recognized

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews