HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

2-3/8" Square Axial Fan, 24VDC

DAYTON| Zoro #: G1499653| Mfr #: 4WT37

$21.46 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2-3/8"
Voltage: 24VDC
Mounting Position: Vertical
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1499653 Mfr #: 4WT37
Width: 2-3/8"Voltage: 24VDC
Mounting Position: VerticaldBA: 29
Amps: 0.06Housing Finish: Black Painted
Bearings: SleeveItem: Axial Fan
Watts: 1.4Housing Material: PBT Plastic
Thermal Protection: ImpedanceMounting Eye O.C.: 1-15/16"
Shape: SquareMax. Ambient Temp.: 158 Degrees F
Blade Material: Polybutylene TerephthalateElectrical Connections: 12" Leads
Fan RPM: 3800CFM @ 0.000-In. SP: 19.3
Motor Insulation: Class ADepth: 1"
Height: 2-3/8"Motor Type: Brushless DC
Standards: UL and cUL Component RecognizedCountry of Origin (subject to change): China

Description

Axial Fan, Shape Square, CFM @ 0.000-In. SP 19.3, Voltage 24VDC, Amps 0.06, Watts 1.4, Electrical Connections 12 In. Leads, dBA 29, Bearings Sleeve, Hz -, Phase -, Fan RPM 3800, Height 2-3/8 In., Width 2-3/8 In., Depth 1 In., Mounting Position Vertical, Mounting Eye O.C. 1-15/16 In., Blade Material Polybutylene Terephthalate, Housing Material PBT Plastic, Housing Finish Black Painted, Requires -, Standards UL and cUL Component Recognized

Reviews