Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

2-3/8" Square Axial Fan, 24VDC

DAYTON| Zoro #: G0852817| Mfr #: 6KD71

$34.98 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 24VDCRequires: -Max. Ambient Temp.: 158 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0852817 Mfr #: 6KD71
Voltage: 24VDCRequires: -
Max. Ambient Temp.: 158 Degrees FThermal Protection: Impedance
Housing Material: PBT PlasticMotor Insulation: Class A
CFM @ 0.000-In. SP: 19.3Watts: 1.3
Blade Material: Polybutylene TerephthalateFan RPM: 3800
Shape: SquareStandards: UL and cUL Component Recognized
Phase: -dBA: 30
Amps: 0.56Motor Type: Brushless DC
Height: 2-3/8"Mounting Position: Vertical or Horizontal
Item: Axial FanBearings: Ball
Hz: -Mounting Eye O.C.: 1-15/16"
Width: 2-3/8"Electrical Connections: 12" Leads
Depth: 1"Housing Finish: Black Painted
Country of Origin (subject to change): China

Description

Axial Fan, Fan Shape Square, Mounting Eye O.C. - Fans 1-15/16 In., Fan Height 2-3/8 In., Fan Width 2-3/8 In., Fan Depth 1 In., CFM @ 0.000-In. SP 19.3, Fan Voltage 24VDC, Fan Watts 1.3, Electrical Connection - Fans 12 In. Leads, Fan dBA 30, Bearings Ball, Hz -, Phase -, Amps 0.56, Fan RPM 3800, Depth 1 In., Mounting Position Vertical or Horizontal, Blade Material Polybutylene Terephthalate, Housing Material PBT Plastic, Housing Finish Black Painted

Reviews