3-5/8" Square Axial Fan, 24VDC

DAYTON| Zoro #: G1263954| Mfr #: 2RTJ3

$31.03 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 24VDCRequires: -Max. Ambient Temp.: 158 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1263954 Mfr #: 2RTJ3
Voltage: 24VDCRequires: -
Max. Ambient Temp.: 158 Degrees FThermal Protection: -
Housing Material: PBT PlasticMotor Insulation: Class A
CFM @ 0.000-In. SP: 120.2Watts: 12.2
Blade Material: PolybutyleneFan RPM: 4900
Shape: SquareStandards: UL Component Recognized for US and Canada, CE Certified and RoHS Compliant
Phase: -dBA: 57.6
Amps: 0.51Motor Type: -
Height: 3-5/8"Mounting Position: Vertical or Horizontal
Item: Axial FanBearings: Ball
Hz: -Mounting Eye O.C.: 3-1/4"
Width: 3-5/8"Electrical Connections: 12" Leads
Depth: 1-1/2"Housing Finish: Black Painted
Country of Origin (subject to change): China

Description

Axial Fan, Fan Shape Square, Mounting Eye O.C. - Fans 3-1/4 In., Fan Height 3-5/8 In., Fan Width 3-5/8 In., Fan Depth 1-1/2 In., CFM @ 0.000-In. SP 120.2, Fan Voltage 24VDC, Fan Watts 12.2, Electrical Connection - Fans 12 In. Leads, Fan dBA 57.6, Bearings Ball, Hz -, Phase -, Amps 0.51, Fan RPM 4900, Depth 1-1/2 In., Mounting Position Vertical or Horizontal, Blade Material Polybutylene, Housing Material PBT Plastic, Housing Finish Black Painted

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews