Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

3-1/8" Square Axial Fan, 48VDC

DAYTON| Zoro #: G1760796| Mfr #: 2RTH8

$32.64 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 48VDCRequires: -Max. Ambient Temp.: 158 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1760796 Mfr #: 2RTH8
Voltage: 48VDCRequires: -
Max. Ambient Temp.: 158 Degrees FThermal Protection: -
Housing Material: PBT PlasticMotor Insulation: Class A
CFM @ 0.000-In. SP: 74.5Watts: 6.7
Blade Material: PolybutyleneFan RPM: 4900
Shape: SquareStandards: UL Component Recognized for US and Canada, CE Certified and RoHS Compliant
Phase: -dBA: 51.6
Amps: 0.14Motor Type: -
Height: 3-1/8"Mounting Position: Vertical or Horizontal
Item: Axial FanBearings: Ball
Hz: -Mounting Eye O.C.: 2-13/16"
Width: 3-1/8"Electrical Connections: 12" Leads
Depth: 1-1/2"Housing Finish: Black Painted
Country of Origin (subject to change): China

Description

Axial Fan, Fan Shape Square, Mounting Eye O.C. - Fans 2-13/16 In., Fan Height 3-1/8 In., Fan Width 3-1/8 In., Fan Depth 1-1/2 In., CFM @ 0.000-In. SP 74.5, Fan Voltage 48VDC, Fan Watts 6.7, Electrical Connection - Fans 12 In. Leads, Fan dBA 51.6, Bearings Ball, Hz -, Phase -, Amps 0.14, Fan RPM 4900, Depth 1-1/2 In., Mounting Position Vertical or Horizontal, Blade Material Polybutylene, Housing Material PBT Plastic, Housing Finish Black Painted

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews