Skip to Main Content
customer-service Help
Dayton

Axial Fan, Square, 115V AC, 1 Phase, 75 cfm, 4 11/16 in W.

Dayton Axial Fan,  Square,  115V AC,  1 Phase,  75 cfm,  4 11/16 in W. 3LE77
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$39.98
  • Blade Material: Polybutylene Terephthalate
  • CFM @ 0.000-In. SP: 75
  • Depth: 1 1/2 in
See full product details
Orders over $75 ship free.
Total: $39.98

Dayton #3LE77 Specifications

  • Blade Material: Polybutylene Terephthalate
  • CFM @ 0.000-In. SP: 75
  • Depth: 1 1/2 in
  • Height: 4 11/16 in
  • Housing Material: Cast Aluminum
  • Phase: 1
  • Shape: Square
  • Watts: 10
  • Width: 4 11/16 in
  • Voltage: 115V AC
  • Fan Watts: 10.0
  • Fan Height: 4-11/16"
  • Max. Ambient Temp.: 158 Degrees F
  • Electrical Connection - Fans: Terminals
  • Motor Type: Shaded pole
  • Motor Insulation: Class A
  • Standards: RoHS Compliant
  • Hz: 60/50
  • Bearings: Ball
  • Fan Item: Axial Fan
  • Amps: 0.11
  • dBA: 49
  • Thermal Protection: Impedance
  • Requires: Cord Set (Not Included)
  • Fan Width: 4-11/16"
  • Fan Depth: 1-1/2"
  • Housing Finish: Black Painted
  • Fan RPM: 2100
  • Fan Voltage: 115VAC
  • Mounting Eye O.C. - Fans: 4-1/8"
  • Fan Shape: Square
  • Electrical Connections: Terminals
  • Item: Axial Fan
  • Mounting Position: Vertical or Horizontal
  • Fan dBA: 49
  • Mounting Eye O.C.: 4 1/8 in
  • Fan Width: 4-11/16"
  • IP Rating: IP20
  • RPM: 2100/1950
  • Motor Design: Shaded Pole
  • Bearing Type: Ball
  • Color: Black
  • Environmental Applications: Equipment Cooling
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Standard Square Axial Fan, Fan Shape Square, Mounting Eye O.C. 4 1/8 in, Height 4 11/16 in, Depth 1 1/2 in, Width 4 11/16 in, CFM @ 0.000-In. SP 75/72, Watts 10/11, Voltage 115V AC, 60/50 Hz, 0.11/0.12 Amps, Electrical Connection - Fans Terminals, Sound Level 49/37, IP Rating IP20, Mounting Position Vertical or Horizontal, Bearing Type Ball, 2100/1950 RPM, Motor Design Shaded Pole, Motor Insulation Class A, Thermal Protection Impedance, Max. Ambient Temp. 158 Degrees F

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Dayton #3LE77