Skip to Main Content
customer-service Help
Dayton

Axial Fan, Square, 12V DC, - Phase, 106.3 cfm, 3 5/8 in W.

Dayton Axial Fan,  Square,  12V DC,  - Phase,  106.3 cfm,  3 5/8 in W. 2RTJ1
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$37.32
  • Blade Material: Polybutylene
  • CFM @ 0.000-In. SP: 106.3
  • Depth: 1 1/2 in
See full product details
Orders over $75 ship free.
Total: $37.32

Dayton #2RTJ1 Specifications

  • Blade Material: Polybutylene
  • CFM @ 0.000-In. SP: 106.3
  • Depth: 1 1/2 in
  • Height: 3 5/8 in
  • Housing Material: PBT Plastic
  • Phase: -
  • Shape: Square
  • Watts: 8.5
  • Width: 3 5/8 in
  • Voltage: 12V DC
  • Max. Ambient Temp.: 158 Degrees F
  • Requires: -
  • Fan Width: 3-5/8"
  • Motor Insulation: Class A
  • Item: Axial Fan
  • Bearings: Ball
  • Electrical Connections: 12" Leads
  • Fan dBA: 53.8
  • Electrical Connection - Fans: 12" Leads
  • Mounting Eye O.C.: 3 1/4 in
  • Thermal Protection: Impedance
  • Fan RPM: 4400
  • Fan Depth: 1-1/2"
  • Fan Height: 3-5/8"
  • Fan Shape: Square
  • Fan Voltage: 12VDC
  • Fan Width: 3-5/8"
  • dBA: 53.8
  • Fan Item: Axial Fan
  • Housing Finish: Black Painted
  • Fan Watts: 8.5
  • Amps: 0.71
  • Standards: CE Certified and RoHS Compliant, UL Component Recognized for US and Canada
  • Mounting Eye O.C. - Fans: 3-1/4"
  • Mounting Position: Vertical or Horizontal
  • Hz: -
  • Motor Type: -
  • IP Rating: IP20
  • Color: Black
  • RPM: 4400
  • Bearing Type: Ball
  • Environmental Applications: Equipment Cooling
  • Motor Design: Brushless DC
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Standard Square Axial Fan, Fan Shape Square, Mounting Eye O.C. 3 1/4 in, Height 3 5/8 in, Depth 1 1/2 in, Width 3 5/8 in, CFM @ 0.000-In. SP 106, Watts 8.5, Voltage 12V DC, - Hz, 0.71 Amps, Electrical Connection - Fans Lead Wires, Sound Level 53.8, IP Rating IP20, Mounting Position Vertical or Horizontal, Bearing Type Ball, 4400 RPM, Motor Design Brushless DC, Motor Insulation Class A, Thermal Protection Impedance, Max. Ambient Temp. 158 Degrees F, Blade Material Polybutylene

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Dayton #2RTJ1