Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Standard Square Axial Fan, Square, 12VDC, - Phase, 557 cfm, 3-5/8" W.
  • Zoro #: G0248351
  • Mfr #: 2RTJ2
$48.24
  • CFM @ 0.000-In. SP: 557
  • Mounting Position: Vertical or Horizontal
  • Hz: -
See full product details
Orders over $50 ship free.

Dayton #2RTJ2 Specifications

  • Zoro #: G0248351
  • Mfr #: 2RTJ2
CFM @ 0.000-In. SP: 557 Mounting Position: Vertical or Horizontal
Hz: - Mounting Eye O.C. - Fans: 3-1/4"
Shape: Square Max. Ambient Temp.: 158 Degrees F
Fan Width: 3-5/8" Fan Item: Axial Fan
Housing Material: PBT Plastic Standards: UL Component Recognized for US and Canada, CE Certified and RoHS Compliant
Watts: 5.6 Fan Watts: 5.6
Fan Shape: Square Electrical Connections: 12" Leads
Fan dBA: 50.3 Blade Material: Polybutylene
Motor Insulation: Class A Thermal Protection: Impedance
Depth: 1-1/2" Fan Depth: 1-1/2"
Requires: - Bearings: Ball
Fan Width: 3-5/8" Fan Height: 3-5/8"
Item: Standard Square Axial Fan Motor Type: -
Electrical Connection - Fans: Lead Wires dBA: 50.3
Fan RPM: 3800 Width: 3-5/8"
Height: 3-5/8" Housing Finish: Black Painted
Phase: - Fan Voltage: 12VDC
Voltage: 12VDC Mounting Eye O.C.: 3-1/4"
Amps: 0.47 IP Rating: IP20
RPM: 3800 Motor Design: Brushless DC
Environmental Applications: Equipment Cooling Bearing Type: Ball
Color: Black Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Standard Square Axial Fan, Fan Shape Square, Mounting Eye O.C. 3-1/4 In., Height 3-5/8 In., Depth 1-1/2 In., Width 3-5/8 In., CFM @ 0.000-In. SP 92, Watts 5.6, Voltage 12VDC, - Hz, 0.47 Amps, Electrical Connection - Fans Lead Wires, Sound Level 50.3, IP Rating IP20, Mounting Position Vertical or Horizontal, Bearing Type Ball, 3800 RPM, Motor Design Brushless DC, Motor Insulation Class A, Thermal Protection Impedance, Max. Ambient Temp. 158 Degrees F, Blade Material Polybutylene

Technical Guides

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Dayton #2RTJ2