Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Axial Fan, Square, 230VAC, 1 Phase, 115 cfm, 4-11/16" W.
  • Zoro #: G0289563
  • Mfr #: 2RTD9
$31.92
  • Electrical Connections: Terminals
  • Mounting Eye O.C. - Fans: 4-1/8"
  • Fan Watts: 21
See full product details
Orders over $50 ship free.

Dayton #2RTD9 Specifications

  • Zoro #: G0289563
  • Mfr #: 2RTD9
Electrical Connections: Terminals Mounting Eye O.C. - Fans: 4-1/8"
Fan Watts: 21 Housing Material: Aluminum
Amps: 0.12 CFM @ 0.000-In. SP: 115
Fan RPM: 3100 Width: 4-11/16"
Bearings: Sleeve Depth: 1-1/2"
Thermal Protection: Impedance Motor Type: Shaded pole
Electrical Connection - Fans: Terminals Requires: Cord Set (Not Included)
Watts: 21 Fan Height: 4-11/16"
Mounting Position: Horizontal Fan dBA: 49
Item: Axial Fan Fan Depth: 1-1/2"
Fan Width: 4-11/16" Fan Item: Axial Fan
dBA: 49 Voltage: 230VAC
Hz: 60/50 Shape: Square
Motor Insulation: Class A Phase: 1
Fan Voltage: 230VAC Fan Width: 4-11/16"
Fan Shape: Square Standards: UL Component Recognized for US and Canada, CE Certified and RoHS Compliant
Height: 4-11/16" Housing Finish: Black Painted
Blade Material: Polybutylene Mounting Eye O.C.: 4-1/8"
Max. Ambient Temp.: 158 Degrees F IP Rating: IP20
RPM: 3100/2700 Motor Design: Shaded Pole
Color: Black Bearing Type: Sleeve
Environmental Applications: Equipment Cooling Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Standard Square Axial Fan, Fan Shape Square, Mounting Eye O.C. 4-1/8 In., Height 4-11/16 In., Depth 1-1/2 In., Width 4-11/16 In., CFM @ 0.000-In. SP 115/95, Watts 21/22, Voltage 230VAC, 60/50 Hz, 0.12/0.14 Amps, Electrical Connection - Fans Terminals, Sound Level 49/44, IP Rating IP20, Mounting Position Horizontal, Bearing Type Sleeve, 3100/2700 RPM, Motor Design Shaded Pole, Motor Insulation Class A, Thermal Protection Impedance, Max. Ambient Temp. 158 Degrees F, Blade Material Polybutylene

Technical Guides

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Dayton #2RTD9