Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Standard Square Axial Fan, Square, 115VAC, 1 Phase, 115 cfm
  • Zoro #: G0248771
  • Mfr #: 4WT46
$28.57
  • dBA: 49
  • Housing Finish: Black Painted
  • Item: Standard Square Axial Fan
See full product details
Orders over $50 ship free.

Dayton #4WT46 Specifications

  • Zoro #: G0248771
  • Mfr #: 4WT46
dBA: 49 Housing Finish: Black Painted
Item: Standard Square Axial Fan Fan Item: Axial Fan
Fan dBA: 49 Fan Width: 4-11/16"
Hz: 60/50 CFM @ 0.000-In. SP: 115
Height: 4-11/16" Watts: 20
Motor Insulation: Class A Phase: 1
Requires: Cord Set (Not Included) Depth: 1-1/2"
Electrical Connections: Terminals Thermal Protection: Impedance
Fan RPM: 3100 Standards: RU E19455 AND CSA LR206189
Fan Depth: 1-1/2" Electrical Connection - Fans: Terminals
Bearings: Sleeve Amps: 0.24
Mounting Position: Horizontal Mounting Eye O.C.: 4-1/8"
Voltage: 115VAC Shape: Square
Blade Material: Polybutylene Terephthalate Width: 4-11/16"
Fan Voltage: 115VAC Fan Height: 4-11/16"
Max. Ambient Temp.: 158 Degrees F Fan Width: 4-11/16"
Fan Shape: Square Mounting Eye O.C. - Fans: 4-1/8"
Fan Watts: 20 Housing Material: Cast Aluminum
Motor Type: Shaded pole IP Rating: IP20
Environmental Applications: Equipment Cooling Bearing Type: Sleeve
Color: Black RPM: 3100/2700
Motor Design: Shaded Pole Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Standard Square Axial Fan, Fan Shape Square, Mounting Eye O.C. 4-1/8 In., Height 4-11/16 In., Depth 1-1/2 In., Width 4-11/16 In., CFM @ 0.000-In. SP 115/95, Watts 20/22, Voltage 115VAC, 60/50 Hz, 0.24/0.26 Amps, Electrical Connection - Fans Terminals, Sound Level 49/44, IP Rating IP20, Mounting Position Horizontal, Bearing Type Sleeve, 3100/2700 RPM, Motor Design Shaded Pole, Motor Insulation Class A, Thermal Protection Impedance, Max. Ambient Temp. 158 Degrees F

Technical Guides

Reviews of Dayton #4WT46